SKU:
OMR2160118J
MPN:
MY4N 220/240VAC (S)
£8.49
Ex VAT
£10.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
General purpose relays with mechanical and built in operator indicators. Provided with nameplate. Plug-in terminal.
Features and Benefits:
-Environmentally friendly lead free contacts
-Compatible with a wide range of sockets and optional parts, increasing versatility
-MY(S) models with latching levers added for easier circuit checking
-Different colours of coil tape for AC and DC models to more easily distinguish them
Typical Applications:
-Sequence control and power switching apps
Notes:
-Dimensions: H42.4mm x W21.5mm x D28mm
-Operating temperature range: -55 to +70°C
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 18,790Ω |
Coil Voltage | 220/240V dc |
Contact Configuration | 4PDT |
Current Rating | 5A |
EAN | 4536854363610 |
MFR Part No. | MY4N 220/240AC (S) |
Number of Pins | 14 |
Standards Met | CSA, UL |
UNSPSC Code | 39121515 |