£7.79
Ex VAT
£9.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
General purpose relays with mechanical and LED indicators and test button. Provided with nameplate. Plug-in terminal with non-latching coil.
Features and Benefits:
-Environmentally friendly cadmium free contacts
-Compatible with a wide range of sockets and optional parts, increasing versatility
Typical Applications:
-Sequence control and power switching apps
Attribute | Value |
---|---|
Brand | Omron |
Coil Resistance | 160Ω |
Coil Voltage | 12V dc |
Contact Configuration | 4PDT |
Current Rating | 5A |
EAN | 4536854363818 |
MFR Part No. | MY4IN 12DC(S) |
Number of Pins | 14 |
UNSPSC Code | 39121515 |