Omron

Slim Relay G2R-2-SNI DC110(S)

SKU:

OMR2160113X

MPN:

G2R-2-SNI 110VDC (S)

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PCB slim and space-saving 2-poles 5 A Power Plug-in G2R-1-SNI (S) relay. Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements). Lockable test button models available. AC type is equipped with a coil-disconnection self-diagnostic function (LED type). The general-purpose relay G2R-2-S* (S) comes with (*) LED indicator (=N); Diode (=D); LED indicator and diode (=ND); LED indicator with test button (=NI); LED indicator and diode with test button (=NDI). Built-in mechanical operation indicator (S) available.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Coil Voltage

    110V dc

    Contact Configuration

    DPDT

    Current Rating

    5A

    EAN

    4547648000383

    MFR Part No.

    G2R-2-SNI DC110(S)

    UNSPSC Code

    39121515