SKU:
SDR2190001R
MPN:
XB4BD21
£14.79
Ex VAT
£17.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Complete selector switch, round standard head, 22mm mounting diameter. Angle of throw: 90 degrees. Non-Illuminated.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110887075 |
MFR Part No. | XB4BD21 |
Model Series | Harmony XB4 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121539 |
Voltage Rating | 600V ac |