£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Product Documents
Convenient and rechargeable, this LED inspection light is ideal for use in a range of workplace and industrial settings. Featuring three colour temperatures, light can be dimmed or increased with a simple touch of a button.
Mainly handheld, it can also be used hands-free with rear and base magnets to secure on to a metal surface, or a rotating hook to hang from a wall for improved light just where you need it.
Features and Benefits
• Made from durable polycarbonate and aluminium for industrial use
• Illuminous strip around the LED light for easy location when off
• Charge indicator to ensure the lamp is fully charged before its needed
• Supplied with a charging dock and USB cable for convenient charging
• Delivers 3-24hrs runtime once fully charged
• Dimming function for user convenience
• Additional 3W top beam for torch requirements
• Internal magnets and rotating hook for mounting or hanging
Attribute | Value |
---|---|
Brand | Unilite |
IP Rating | IP65 |
Lamp Type | LED |
Length | 216mm |
Light Type | Handheld |
MFR Part No. | CRI-1250R |
UNSPSC Code | 39112000 |
Voltage Rating | 3.7V |
Wattage | 10W |