£6.79
Ex VAT
£8.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These High Pressure Sodium lamps are rated to 28,000 hours of life time, cutting down on those all-important replacement costs. The 2000k colour temperature gives you a warm, cozy and inviting light, ideally suited to such areas like hotel lobbies, boutiques and restaurants. An ErP rating of A means you are also saving energy, while getting that great soft atmospheric feel.
Features and Benefits:
• Long life time to cut down on costs and maintenance of replacements
• Energy efficient so you cut down on those all important costs
• Colour rendering Index of 25 giving you that warm, inviting atmosphere
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 2000°K |
Features | High Output |
Finish/Colour | Clear |
Lumens | 10200lm |
MFR Part No. | 00169 |
Orientation | Universal |
Shape | Tubular |
UNSPSC Code | 39101902 |
Usage Time | 32000hr |