£41.99
Ex VAT
£50.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Venture Ceramic Master-PLUS lamps use the latest in ceramic arc tube design. The slip cast arc tube provides excellent reliability due to its factory formed construction. The single piece arc tube offers better colour control, higher Lumens and longer life.
Often used for retail displays, flood lighting, reef aquarium lighting, warehouse lighting etc.
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 3000°K |
Energy Class | A+ |
Features | UV Shield |
Finish/Colour | Clear |
Lumens | 9000lm |
MFR Part No. | 00376 |
Orientation | Universal |
Shape | T15 |
UNSPSC Code | 39101902 |
Usage Time | 18000hr |
Wattage | 100W |