£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Lamps for special applications. E40. Clear (4000K).1000W. Energy Efficiency (EEC): A+.
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4000°K |
EAN | 5055788100904 |
Energy Class | A+ |
Finish/Colour | Clear |
Lumens | 105000lm |
MFR Part No. | 46423 |
Orientation | Universal |
Shape | BT120 |
UNSPSC Code | 39101902 |
Usage Time | 12000hr |