£97.49
Ex VAT
£116.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Lamps for special applications. E40. Clear (4000K).1000W. Energy Efficiency (EEC): A+.
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4000°K |
EAN | 5055788100898 |
Energy Class | A+ |
Finish/Colour | Clear |
Lumens | 110000lm |
MFR Part No. | 46109 |
Orientation | Universal |
Shape | BT180 |
UNSPSC Code | 39101902 |
Usage Time | 12000hr |