£164.00
Ex VAT
£196.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Euro Metal Halide Lamps offer both vertical and horizontal configurations to provide high performance and long life. E40 Cap. 1000W T76 and 2000W T100 available. Clear (4000k).
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4000°K |
EAN | 8808563335834 |
Energy Class | A+ |
Finish/Colour | Clear |
Lumens | 230000lm |
MFR Part No. | 00066 |
Orientation | Universal |
Shape | T100 |
UNSPSC Code | 39101902 |
Usage Time | 2500hr |