£72.99
Ex VAT
£87.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The White-Lux® Plus series of metal halide lamps from Venture lighting offer you a much better alternative to the standard White-lux lamps on offer. Designed to be used where the harsh yellow light of sodium lamps needs updating to a clean, white light, these lamps are a great choice. Their body design means they have a faster start up time and also operate on standard HPS ballasts and ignitors.
Features and Benefits:
• 10,000 rated hour life time to cut down on replacement costs
• 4000 colour temperature making it project a cool, clean lighting feel
• 68 colour rendering index giving you a good daylight-like effect
Typical Applications:
• Office Areas
• Classrooms
• Hospitals
• Retail
• Showrooms
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4000°K |
EAN | 5055788101024 |
Finish/Colour | Clear |
Lumens | 90000lm |
MFR Part No. | 83265 |
Orientation | Universal |
Shape | Tubular |
UNSPSC Code | 39101902 |
Usage Time | 8000hr |