£189.00
Ex VAT
£226.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These High wattage, double ended lamps are a top choice for your mass lighting solutions. Best suited to large areas and used in places such as stadiums, areas and playing fields. These lamps have a great colour temperature which gives an almost fluorescent feel, and their colour rendering index will give you a daylight brightness.
Features and Benefits:
• 4500 colour temperature giving you an almost fluorescent level of luminosity
• Colour rendering index of 68 making this lamp a daylight-like level of brightness
• Compact and linear they provide excellent optical control
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | Cable/Lug |
Colour Temperature | 4500°K |
EAN | 5055788101765 |
Energy Class | A+ |
Features | Double Ended |
Finish/Colour | Clear |
Lumens | 240000lm |
MFR Part No. | 22813 |
Orientation | Horizontal |
Shape | T29 |
UNSPSC Code | 39101902 |
Usage Time | 8000hr |