£74.99
Ex VAT
£89.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These High wattage, double ended lamps are a top choice for your mass lighting solutions. Best suited to large areas and used in places such as stadiums, areas and playing fields. These lamps have a great colour temperature which gives an almost fluorescent feel, and their colour rendering index will give you a daylight brightness.
Features and Benefits:
• 5200 colour temperature giving you an excellent, bright level of luminosity
• Colour rendering index of 65 making this lamp a daylight-like level of brightness
• Compact and linear they provide excellent optical control
Typical Applications:
• Stadiums
• Sports areas
• Playing Fields
• Carparks
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | Rx7s |
Colour Temperature | 5200°K |
EAN | 5055788101727 |
Energy Class | A+ |
Finish/Colour | Clear |
Lumens | 215000lm |
MFR Part No. | 22132 |
Orientation | Horizontal |
Shape | T25 |
UNSPSC Code | 39101902 |
Usage Time | 6000hr |
Wattage | 2000W |