£23.79
Ex VAT
£28.55
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of Metal Halide Lamps for special applications.
250W E90 shape and 400W E120 shape available.
E40 Cap. Coated (4500K). Energy Efficiency (EEC):A.
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E40 |
Colour Temperature | 4500°K |
Energy Class | A |
Features | Dual |
Finish/Colour | Coated |
Lumens | 20000lm |
MFR Part No. | 00326 |
Orientation | Vertical |
Shape | E90 |
UNSPSC Code | 39101902 |
Usage Time | 15000hr |