noscriptVenture Lighting 70 Watt E27 2000K E70 HPS EEC A 32000h lifespan 00405 | Cromwell Tools

Venture Lighting

70 Watt E27 2000K E70 HPS EEC A 32000h lifespan

SKU:

VLG2130027E

MPN:

00405

£7.99

Ex VAT

£9.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These High Pressure Sodium lamps are rated to 28,000 hours of life time, cutting down on those all-important replacement costs. The 2000k colour temperature gives you a warm, cozy and inviting light, ideally suited to such areas like hotel lobbies, boutiques and restaurants. An ErP rating of A means you are also saving energy, while getting that great soft atmospheric feel.


    Features and Benefits:
    • Long life time to cut down on costs and maintenance of replacements
    • Energy efficient so you cut down on those all important costs
    • Colour rendering Index of 25 giving you that warm, inviting atmosphere


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Venture Lighting

    Bulb Fitting

    E27

    Colour Temperature

    2000°K

    Energy Class

    A

    Features

    High Output

    Finish/Colour

    Clear

    Lumens

    6000lm

    MFR Part No.

    00405

    Orientation

    Universal

    Shape

    E70

    UNSPSC Code

    39101902

    Usage Time

    32000hr