£41.99
Ex VAT
£50.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Ceramic, elliptical shaped lamps are a natural choice when considering replacements to your halogen lighting. They are considerably more energy efficient, generate less heat when in use and have a great life time of 18,000 hours! Their Colour temperature rating means you get a good incandescent light along with its colour rendering which will give you good daylight-like brightness.
Features and Benefits:
• 18,000 hour life time to cut down on those replacement costs
• Colour temperature of 3000 giving you a white yet warm mood
• Colour rendering index of 80+ to brighten up almost any area with a daylight-like effect
Typical Applications:
• Libraries
• Office areas
• Retail
• Showrooms
Attribute | Value |
---|---|
Brand | Venture Lighting |
Bulb Fitting | E27 |
Colour Temperature | 3000°K |
EAN | 5055788103837 |
Energy Class | A+ |
Features | UV Shield |
Finish/Colour | Clear |
Lumens | 6600lm |
MFR Part No. | 00380 |
Orientation | Universal |
Shape | E17 |
UNSPSC Code | 39101902 |
Usage Time | 18000hr |