£20.49
Ex VAT
£24.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Master Colour CDM-T range from Philips are a great alternative to your regular HID lighting solutions. Delivering superior output in a compact shape, these lamps only consume around a fifth of the wattage energy that a standard incandescent or tungsten bulb would require. With up to 12,000 hours of life time, you will also be spending less time and costs replacing tired old units. Ideally suited for general, retail and decorative lighting, these bulbs colour temperature comes in at 3000k, giving you a warm, white rendering.
Features and Benefits:
• A class rated energy efficiency to keep your energy costs down
• 3100 lumens to give you great illumination all round
• 3000k CCT to give you that friendly warm white illumination
• 12,000 hour life time to cut down on replacement maintenance
Typical Applications:
• General lighting applications
• Hospitality
• Retail
• Museum, theatres and galleries
• Decorative marketing
Notes:
• Requires a ballast to function correctly
• Use only in totally enclosed luminaire, even during testing
• The luminaire must be able to contain hot lamp parts if the lamp ruptures
• Control gear must include end-of-life protection
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G12 |
Colour Temperature | 4200°K |
Energy Class | A+ |
Features | Non-Dimmable |
Finish/Colour | Clear |
Lumens | 6300lm |
MFR Part No. | 871150019927015 |
Orientation | Universal |
Shape | Double Ended |
UNSPSC Code | 39101902 |
Usage Time | 10000hr |