£334.00
Ex VAT
£400.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The LEDVANCE High Bay family are excellent replacements for 250W / 400W HQL high-bay luminaires. Different luminous flux and beam angle for mounting heights of 6 to 14m.
Attribute | Value |
---|---|
Brand | LEDVANCE |
Colour Temperature | 6500°K |
EAN | 4058075811058 |
Energy Rating | A++ |
Lamp Type | LED |
Lumens | 23000lm |
Mains Frequency | 50/60Hz |
Material Type | Aluminium |
MFR Part No. | 4058075811058 |
Model Type | High Bay |
Overall Depth | 159mm |
Overall Length | 380mm |
Overall Width | 159mm |
Temperature Range | -30 to 50°C |
UNSPSC Code | 39111521 |
Usage Time | 50000hr |
Voltage Rating | 100 - 240V |
Wattage | 200W |