£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
2P+E pin industrial plugs fitted with cable entry seal.
Features and Benefits:
-Splashproof increasing versatility
-Ergonomic design, all corners are rounded to remove sharp edges
Typical Applications:
-Industrial uses
Notes:
-Standard BS EN 60309
-Earth hour position: 6
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Red |
Current Rating | 32A |
Ingress Protection Rating (IP Rating) | IP44 |
MFR Part No. | 5940SRP2 |
Overall Depth | 64mm |
Overall Height | 138mm |
Overall Width | 62mm |
Rated Voltage | 415V ac |
UNSPSC Code | 39121400 |