£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Insulated link extractor for the safe removal of covers from link boxes.
Individually tested to 10,000V.
Conforms to IEC60900: 2004
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269025008 |
Handle Style | Screwdriver |
MFR Part No. | 02500 |
Overall Length | 367mm |
Protection Features | Insulated |
Thread Length | 16mm |
Thread Size | 1/2" BSF |
Thread Type | Female |
UNSPSC Code | 27112100 |