noscriptLEDVANCE LED BATTEN CEILING LIGHT 1200mm 39WATT/4000K COOL WHITE IP65 4058075000926 | Cromwell Tools

LEDVANCE

LED BATTEN CEILING LIGHT 1200mm 39WATT/4000K COOL WHITE IP65

SKU:

LDV2140001B

MPN:

4058075000926

£52.99

Ex VAT

£63.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for use in parking lots, garages, and car parks, as well as in industrial and storage facilities. Robust plastic housings and IP65 rating make these ideal linear fluorescent replacements in damp environments.


    Product Documents
    Product Specification
    Attribute
    Value

    Beam Colour

    Cool White

    Brand

    LEDVANCE

    Colour Temperature

    4000°K

    EAN

    4058075000926

    Energy Rating

    A++

    Ingress Protection Rating (IP Rating)

    IP65

    Lamp Type

    LED

    Lumens

    4400lm

    Mains Frequency

    50/60Hz

    Material Type

    Polycarbonate

    MFR Part No.

    4058075000926

    Overall Depth

    78mm

    Overall Length

    1200mm

    Overall Width

    95mm

    Temperature Range

    -30 to 40°C

    UNSPSC Code

    39111521

    Usage Time

    50000hr

    Voltage Rating

    220-240V

    Wattage

    39W