£36.49
Ex VAT
£43.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Compact design means little space required for these luminaires. Ideal for corridors and entrances, cove lighting, and undercabinet lighting. Can chain up to 10 luminaires in a row. Accessories and switches for installation included.
Attribute | Value |
---|---|
Brand | LEDVANCE |
EAN | 4058075000469 |
Ingress Protection Rating (IP Rating) | IP20 |
Lumens | 2500lm |
Mains Frequency | 50/60Hz |
Material Type | Polycarbonate |
MFR Part No. | 4058075000469 |
Overall Length | 1473mm |
Overall Width | 24mm |
Temperature Range | -20 to 40°C |
UNSPSC Code | 39111521 |
Voltage Rating | 220 - 240V |
Wattage | 25W |