LEDVANCE

LINEAR LED 300mm 4WATT/4000K COOL WHITE 230V IP20

SKU:

LDV2140031J

MPN:

4058075000261

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Compact design means little space required for these luminaires. Ideal for corridors and entrances, cove lighting, and undercabinet lighting. Can chain up to 10 luminaires in a row. Accessories and switches for installation included.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    LEDVANCE

    EAN

    4058075000261

    Ingress Protection Rating (IP Rating)

    IP20

    Lumens

    450lm

    Mains Frequency

    50/60Hz

    Material Type

    Polycarbonate

    MFR Part No.

    4058075000261

    Overall Length

    313mm

    Overall Width

    28mm

    Temperature Range

    -20 to 40°C

    UNSPSC Code

    39111521

    Voltage Rating

    230V

    Wattage

    4W