noscriptLEDVANCE LINEAR LED 600mm POWER 10WATT/4000K COOL WHITE IP20 4058075000384 | Cromwell Tools

LEDVANCE

LINEAR LED 600mm POWER 10WATT/4000K COOL WHITE IP20

SKU:

LDV2140037Q

MPN:

4058075000384

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Compact design means little space required for these luminaires. Ideal for corridors and entrances, cove lighting, and undercabinet lighting. Can chain up to 10 luminaires in a row. Accessories and switches for installation included.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    LEDVANCE

    EAN

    4058075000384

    Ingress Protection Rating (IP Rating)

    IP20

    Lumens

    1000lm

    Mains Frequency

    50/60Hz

    Material Type

    Polycarbonate

    MFR Part No.

    4058075000384

    Overall Length

    573mm

    Overall Width

    24mm

    Temperature Range

    -20 to 40°C

    UNSPSC Code

    39111521

    Voltage Rating

    220 - 240V

    Wattage

    10W