£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
2P+E pin single socket industrial plug suitable for top entry (2x M25) or bottom entry (2x M20).
Features and Benefits:
-Suitable for top entry (will accept FL13 flange) and surface mounting, increasing versatility
-Watertight increasing suitable uses
Typical Applications:
-Wiring applications
Notes:
-Earth hour position: 6
-Standard BS EN 60309
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Blue |
Current Rating | 16A |
EAN | 5017490338495 |
Ingress Protection Rating (IP Rating) | IP66 |
MFR Part No. | YAF2BQWHI |
Overall Depth | 168mm |
Overall Height | 106mm |
Overall Width | 88mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39121400 |