Philips Lighting

16 Watt G13 6500K T8 LED A+

SKU:

PHI2130035M

MPN:

929001338902

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (1)

    Product Details

    These LED tube lamps from the CorePro series, have been specifically designed as a replacement to the standard T8 fluorescent tube. Rated to A+ energy efficiency and with a life length of 30,000 hours, these lamps are a great economical and cost saving alternative for your lighting needs. The colour temperature comes in at 4000k, giving you a warm light for brightening your areas, and it`s colour rendering index of 80 makes an even yet smooth glow.


    Features and Benefits:
    • High light output of 800-2200 lumens
    • Direct replacement for T8 fluorescent tubing
    • A+ energy efficiency rating so you get the most out of the lamp at minimal cost
    • Long life lasting so there`s less need for replacements
    Typical Applications:
    • Hospitality
    • Retail
    • General walkways
    Notes:
    • The overall energy efficiency and light distribution of any installation that uses these lamps are determined by the design of the installation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Philips Lighting

    Bulb Fitting

    G13

    Finish/Colour

    Glass

    Lumens

    1600lm

    MFR Part No.

    8718696711095

    UNSPSC Code

    39112102

    Voltage

    220-240V

    Wattage

    14.5W