£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Philips CorePro LED PLC is the ideal uplamping solution for downlights in a wide range of general lighting applications. It integrates a LED light source into a traditional fluorescent form factor to offer superb energy savings over a lifetime that's twice as long as fluorescent alternatives. G24D-2,3 base. Energy Efficiency (EEC): A+.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G42D-3 |
Colour Temperature | 4000°K |
EAN | 8718696541258 |
Energy Class | A+ |
Finish/Colour | Cool White |
Lumens | 1000lm |
MFR Part No. | 929001201302 |
Shape | Tubolar |
UNSPSC Code | 39112102 |
Usage Time | Average 1000 Hours |
Wattage | 8.5W |