£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
LED lamps with a beam angle up to 240°. The ideal solution to replace halogen decorative lamps.
Features:
• Voltage: 220-240V
• 2700°K
• Usage time: 20000 hours
• Application areas: Retail, hospitality and home
• A+
Attribute | Value |
---|---|
Beam Colour | Colour 827 |
Brand | GE Lighting |
Bulb Fitting | E27 |
Colour Temperature | 2700°K |
EAN | 0064894532924 |
Energy Class | A+ |
Features | Dimmable |
Finish/Colour | Clear |
Lumens | 270lm |
MFR Part No. | 93030258 |
Shape | P45 |
UNSPSC Code | 39112102 |
Usage Time | 20000h |
Voltage | 220-240V |
Wattage | 4W |