£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
A simple and elegant light fitting, designed with Integrated LED Light Module for interior and exterior applications. It is a wall and ceiling LED luminaire that can be utilised in versatile application ranges including damp environments, entrance halls, receptions, stairwells etc.
Attribute | Value |
---|---|
Brand | GE Lighting |
Colour Temperature | 4000K°K |
Energy Rating | A+ |
Lumens | 1600lm |
Mains Frequency | 50/60HzHz |
Material Type | Plastic |
MFR Part No. | 93073533 |
Temperature Range | -30 to +40°C |
Type | BHTD25-17407S-NNN |
UNSPSC Code | 39112102 |
Usage Time | 45000hr |
Voltage | 220-240VV |
Wattage | 17W |
Width | 250 x 250 x 102 mmmm |