£809.00
Ex VAT
£970.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Deviating mirror in stand - For corresponding Orion2 or Orion3
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024482188 |
MFR Part No. | 2TLA022312R1300 |
Model Series | Orion |
Overall Height | 1918mm |
Overall Length | 195mm |
Overall Width | 195mm |
Type | Deviating Mirror |
UNSPSC Code | 32151804 |
Weight | 11.1kg |