£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Body Protection Light Curtains Orion Stand Plate - Adjustment of Stand
Attribute | Value |
---|---|
Brand | ABB |
EAN | 7350024482195 |
MFR Part No. | 2TLA022312R5000 |
Model Series | Orion |
Overall Height | 48mm |
Overall Length | 195mm |
Overall Width | 195mm |
Type | Stand Plate |
UNSPSC Code | 32151804 |
Weight | 1.8kg |