£519.00
Ex VAT
£622.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Orion3 base light grids, passive unit. 24V dc.
Attribute | Value |
---|---|
Beams | (Passive) |
Brand | ABB |
EAN | 7350024481877 |
Max Response Time | (passive)s |
Maximum Operating Height | 900mm |
Maximum Operating Width | 6500mm |
MFR Part No. | 2TLA022306R1300 |
Model Series | Orion3-4-M2C-090 |
Number of Beams | 4 |
Overall Depth | 56.9mm |
Overall Height | 1006.35mm |
Overall Width | 52mm |
Standards Met | (EN 61508:2010 SIL3, PFHD = 9.28 x 10-9), (EN 62061:2005+A1:2013 SILCL3, PFHD = 9.28 x 10-9), (EN ISO 13849-1:2008 PL e, Cat. 4, PFHD = 9.28 x 10-9) |
Supply Voltage | 24V dc |
Terminal Type | M12 - 8 |
UNSPSC Code | 46171620 |