noscriptEaton C10G1 1AMP CYLINDRICAL FUSE 10.3x38 500V AC C10G1 | Cromwell Tools

Eaton

C10G1 1AMP CYLINDRICAL FUSE 10.3x38 500V AC

SKU:

CBL2181012T

MPN:

C10G1

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (20)

    Product Details

    Cylindrical fuses for industrial applications and general purpose use. 500v. 10 x 38 mm. IEC 60269-2 Standard.


    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    20A

    EAN

    5027590493383

    MFR Part No.

    C10G1

    Rated Breaking Capacity

    120 kA

    UNSPSC Code

    39121605

    Voltage Rating

    500V ac