noscriptEaton C10G2 2AMP CYLINDRICAL FUSE 10.3x38 500V AC C10G2 | Cromwell Tools

Eaton

C10G2 2AMP CYLINDRICAL FUSE 10.3x38 500V AC

SKU:

CBL2181012V

MPN:

C10G2

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (21)

    Product Details

    Cylindrical fuses for industrial applications and general purpose use. 500v. 10 x 38 mm. IEC 60269-2 Standard.


    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Current Rating

    25A

    EAN

    5027590493468

    MFR Part No.

    C10G2

    Rated Breaking Capacity

    120 kA

    UNSPSC Code

    39121605

    Voltage Rating

    500V ac