£4.49
Ex VAT
£7.49
| Save 40.05%
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical fuses with fault levels up to 16kA.
Features and Benefits
• An economical choice of fuse
• For use in a variety of applications
• Available in a variety of ratings
Typical Applications
• Household consumer units
• Single-phase installations
Standards
• BS1361
Attribute | Value |
---|---|
Brand | Eaton |
Current Rating | 5A |
EAN | 5027590496032 |
MFR Part No. | C55 |
Rated Breaking Capacity | 16.5 kA |
UNSPSC Code | 39121605 |
Voltage Rating | 240V ac |