noscriptSMJ Wi-Fi Plug WIFISK-DISP | Cromwell Tools

SMJ

Wi-Fi Plug

SKU:

SMJ2811098D

MPN:

WIFISK-DISP

£13.74

Ex VAT

£16.49

Inc VAT

OUT OF STOCK

    Product Details

    This innovative plug lets you turn electronic devices on or off from anywhere inside, or outside your home using your Wi-Fi network. Simply plug the switch into an outlet in your home, and plug any device into the switch.


    Features and Benefits:
    •Provides wireless control of TVs, lamps, stereos, and other electronic devices
    •Control the plugged in appliance through the free app which is available for both Android and iOS
    •Timers can be set for your devices to control them remotely using a mobile Internet connection
    •Built in security via the power button alerts uses when the power has been activated
    •Messages can be customized within the app to PUSH through the app or be sent to an email address


    Product Specification
    Attribute
    Value

    Brand

    SMJ

    Colour

    White

    ECLASS Code

    25220301

    MFR Part No.

    WIFISK-DISP

    UNSPSC Code

    39121402