noscriptMK Electric 5920SRP2 20AMP MINIATURE CIRCUIT BREAKER 5920SRP2 | Cromwell Tools

MK Electric

5920SRP2 20AMP MINIATURE CIRCUIT BREAKER

SKU:

MKE2820153T

MPN:

5920SRP2

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    Grey. Single Pole Type B. 22 x 126 x 88mm.
    Meets BS EN and IEE Wiring Regulation requirements
    Trip-free' mechanism
    Positive contact status indicator
    Tunnel type, touch-proof, captive terminals
    Generous terminal capacity
    Can be used as single pole isolating switch
    Protective shutter
    6KA Capacity.


    Product Specification
    Attribute
    Value

    Brand

    MK Electric

    Capacity

    6KA

    Colour

    Grey

    EAN

    5017490407153

    MFR Part No.

    5920SRP2

    Number of Poles

    1

    Overall Depth

    74mm

    Overall Height

    22mm

    Overall Length

    83mm

    Overall Width

    18mm

    Trip Characteristics

    Type B

    UNSPSC Code

    39121603

    Voltage

    230V ac