£10.79
Ex VAT
£12.95
Inc VAT
36 Variations Available
Product Details
Product Specification
This single pole C-type miniature circuit breaker from the EATON FAZ series is ideal for use where operational current peaks and other surges occur that must not lead to tripping.
Attribute | Value |
---|---|
Brand | Eaton |
Capacity | 6 |
Colour | Grey |
Current Rating | 20A |
EAN | 4015082390389 |
MFR Part No. | 239038 |
Model Series | FAZ |
Number of Poles | 1 |
Overall Depth | 61.5mm |
Overall Height | 75.5mm |
Overall Length | 80mm |
Overall Width | 17.5mm |
Trip Characteristics | C |
UNSPSC Code | 39121603 |
Voltage | 230- 400V ac |