£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Miniature Circuit Breaker - S200 - 3P - C Curve
Attribute | Value |
---|---|
Brand | ABB |
Capacity | 6 |
Colour | Grey |
Current Rating | 6A |
EAN | 4016779467506 |
MFR Part No. | 2CDS253001R0064 |
Model Series | S203-C6 |
Number of Poles | 3 |
Overall Depth | 69mm |
Overall Height | 88mm |
Overall Width | 53mm |
Trip Characteristics | Type C |
UNSPSC Code | 39121603 |
Voltage | Maximum 440 V ACV ac |