£14.49
Ex VAT
£17.39
Inc VAT
8 Variations Available
Product Details
Product Specification
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Attribute | Value |
---|---|
Brand | ABB |
Capacity | 6 |
Colour | Grey |
Current Rating | 20A |
EAN | 4016779465106 |
MFR Part No. | 2CDS251001R0205 |
Model Series | S201-B20 |
Number of Poles | 1 |
Overall Depth | 69mm |
Overall Height | 88mm |
Overall Width | 18mm |
Trip Characteristics | Type B |
UNSPSC Code | 39121603 |
Voltage | Maximum 440 V ACV ac |