£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
KA4-1028 BA15D 24V AC/DC FILAMENTBULB YELLOW
KA4-1118 BA15D 115V AC/DCFILAMENT BULB BLUE
KA4-1148 BA15D 230V AC/DCFILAMENT BULB WHITE
Attribute | Value |
---|---|
Base Type | BA15D |
Brand | ABB |
EAN | 7320500206232 |
Finish/Colour | Yellow |
MFR Part No. | 1SFA616923R1028 |
UNSPSC Code | 39101622 |
Voltage | 24V |