Schneider Electric

Circuit Breaker, Thermal-Magnetic, 17-23

SKU:

SDR2160002W

MPN:

GV2ME21

£71.99

Ex VAT

£86.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TeSys GV2 circuit breakers with screw clamp terminals.


    Features and Benefits:
    -Overload protection built in to increase safety properties


    Typical Applications:
    -For use with DOL open motor starters


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Current Range

    17 to 23A

    EAN

    3389110343212

    MFR Part No.

    GV2ME21

    Mounting Type

    Din Rail or screw mtg

    Overall Depth

    78.2mm

    Overall Height

    89mm

    Overall Width

    44.5mm

    Supply Voltage

    690V

    Tripping Mechanism

    Thermal-magnetic

    UNSPSC Code

    39121104