Schneider Electric

Enclosure, For TeSys GV2ME

SKU:

SDR2160002G

MPN:

GV2MC02

£17.49

Ex VAT

£20.99

Inc VAT

OUT OF STOCK

    Product Details

    Surface mounting enclosures.


    Typical Applications:
    -For TeSys GV2ME - IP55
    -For thermal-magnetic circuit-breakers GV2 ME


    Notes:
    -IP55 protection rating
    -18 months manufacturer's warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    EAN

    3389110213652

    MFR Part No.

    GV2MC02

    Overall Depth

    84mm

    Overall Height

    147mm

    Overall Width

    93mm

    UNSPSC Code

    39121104