£56.99
Ex VAT
£68.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Rotary type Operated
Attribute | Value |
---|---|
Brand | Eaton |
Current Range | 2.5-4A |
EAN | 4015080727378 |
MFR Part No. | 72737 |
Overall Depth | 76mm |
Overall Height | 93mm |
Overall Width | 45mm |
Supply Voltage | 690V |
UNSPSC Code | 39121104 |