£41.79
Ex VAT
£50.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Push operation type MPCB
Attribute | Value |
---|---|
Brand | Eaton |
Current Range | 2.5 to 4A |
EAN | 4015082784829 |
MFR Part No. | 278482 |
Overall Depth | 93mm |
Overall Height | 90mm |
Overall Width | 45mm |
Supply Voltage | 690V |
UNSPSC Code | 39121104 |