noscriptSchneider Electric Control Unit, Standard, 0.35-1.4A 24V AC LUCA1XB | Cromwell Tools

Schneider Electric

Control Unit, Standard, 0.35-1.4A 24V AC

SKU:

SDR2160009T

MPN:

LUCA1XB

£54.49

Ex VAT

£65.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Standard control units for the TeSys U modular system, a standard system for motor control, which enables the user to create a customised solution for their control requirements.


    Features and Benefits:
    -Plug-in modules that allow the assembly and wiring before the selection of motor protection parameters and control voltages
    -Easy to use and can be created or changed in seconds by changing the plug-in modules
    -Manual reset for easy user control


    Typical Applications:
    -Ideal for applications requiring basic protection for motor starters; thermal overload and short-circuit
    -Protection against insulation breaks (equipment protection only)
    -Protection against phase failure and phase imbalance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Current Range

    0.35 to 1.4A

    EAN

    3389110363890

    MFR Part No.

    LUCA1XB

    Model Series

    TeSys

    Power Rating

    0.25kW

    UNSPSC Code

    39121521

    Voltage Range

    24(AC)