noscriptSchneider Electric Control Unit, Standard, 3-12A 24V AC LUCA12B | Cromwell Tools

Schneider Electric

Control Unit, Standard, 3-12A 24V AC

SKU:

SDR2160009M

MPN:

LUCA12B

£62.49

Ex VAT

£74.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Standard control units for the TeSys U modular system, a standard system for motor control, which enables the user to create a customised solution for their control requirements.


    Features and Benefits:
    -Plug-in modules that allow the assembly and wiring before the selection of motor protection parameters and control voltages
    -Easy to use and can be created or changed in seconds by changing the plug-in modules
    -Manual reset for easy user control


    Typical Applications:
    -Ideal for applications requiring basic protection for motor starters; thermal overload and short-circuit
    -Protection against insulation breaks (equipment protection only)
    -Protection against phase failure and phase imbalance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Current Range

    3 to 12A

    EAN

    3389110363913

    MFR Part No.

    LUCA12B

    Model Series

    TeSys

    Power Rating

    9kW

    UNSPSC Code

    39121521

    Voltage Range

    24 (AC)