£104.00
Ex VAT
£124.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Standard control units for the TeSys U modular system, a standard system for motor control, which enables the user to create a customised solution for their control requirements.
Features and Benefits:
-Plug-in modules that allow the assembly and wiring before the selection of motor protection parameters and control voltages
-Easy to use and can be created or changed in seconds by changing the plug-in modules
-Manual reset for easy user control
Typical Applications:
-Ideal for applications requiring basic protection for motor starters; thermal overload and short-circuit
-Protection against insulation breaks (equipment protection only)
-Protection against phase failure and phase imbalance
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 8 to 32A |
EAN | 3389110364057 |
MFR Part No. | LUCA32FU |
Model Series | TeSys |
Power Rating | 18.5kW |
UNSPSC Code | 39121521 |
Voltage Range | 110 to 220(DC), 110 to 240(AC) |