£159.00
Ex VAT
£190.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Power Base - TeSys U - 24 V DC screw clamps control.
1x NO and 1x NC auxiliary contacts
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 12A |
EAN | 3389110362930 |
MFR Part No. | LU2B12BL |
Model Series | TeSys |
Overall Depth | 126mm |
Overall Height | 224mm |
Overall Width | 45mm |
UNSPSC Code | 39121521 |
Voltage Range | 24(DC) |