£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
Power Base - TeSys U - No Connections Control.
1x NO and 1x NC Auxiliary contacts.
The TeSys U is a modular system for motor control; it enables the user to create a customised solution for their control requirements, from a series of standard modules. The plug-in modules allow the assembly and wiring before the selection of motor protection parameters and control voltages, they can be created or changed in seconds by changing the plug-in modules.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 32A |
EAN | 3389110362800 |
MFR Part No. | LUB320 |
Model Series | TeSys |
Overall Depth | 126mm |
Overall Height | 145mm |
Overall Width | 45mm |
UNSPSC Code | 39121521 |
Voltage Range | 24(DC) |